Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal.
Mfr # WO FG-32-001
Zoro # G3882019
original price:
$76.06
23% off
new price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- ISO Viscosity Grade 32
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-32-001
- Zoro # G3882019
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
ISO Viscosity Grade | 32 |
Color | Clear |
Item - Hydraulic Oils | Hydraulic Oil |
SAE Grade | 10W |
Specific Gravity | 0.818 |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Pour Point | -1 Degrees F |
Container Type | Jug |
Flash Point | 204 Degrees C |
Container Style | Jug |
Lubricant NSF Rating | H1 Food Grade |
Standards | NSF H-1 and 3H |
Base Oil | Mineral |
Environmentally Acceptable Lubricant | Yes |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 10W |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 420 Degrees F |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- DYNABRADE Trigger Assy (55058)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- Petrochem Penetrants and Lubricants