Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal.
Mfr # WO FG-15-001
Zoro # G3882028
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- Flash Point 350 Degrees F
- Pour Point -6 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-15-001
- Zoro # G3882028
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
Item - Hydraulic Oils | Hydraulic Oil |
Flash Point | 350 Degrees F |
Pour Point | -6 Degrees F |
SAE Grade | 5W |
Specific Gravity | 0.818 |
Standards | NSF H-1 and 3H |
Lubricant NSF Rating | H1 Food Grade |
ISO Viscosity Grade | 15 |
Container Style | Jug |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Container Type | Jug |
Base Oil | Mineral |
Color | Clear |
SAE Viscosity Grade | 5W |
Product Type | Hydraulic Oil |
Environmentally Acceptable Lubricant | Yes |
Minimum Operating Temperature | -5 Degrees F |
Maximum Operating Temperature | 350 Degrees F |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 170" Outside Length, 5/8" Top Width, 1 Ribs (5VX1700)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-46-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- Petrochem Food Grade Lubricants