Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal.
Mfr # WO FG-100-001
Zoro # G3881985
original price:
$89.49
21% off
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series White Oil FG
- Container Type Jug
- Base Oil Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # WO FG-100-001
- Zoro # G3881985
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
NSF Rating | H1 Food Grade |
Series | White Oil FG |
Container Type | Jug |
Base Oil | Mineral |
Container Style | Jug |
SAE Grade | 30 |
Color | Clear |
Specific Gravity | 0.845 |
ISO Viscosity Grade | 100 |
Standards | NSF H-1 and 3H |
Item - Hydraulic Oils | Hydraulic Oil |
Flash Point | 450 Degrees F |
Application | Confectionery, Dough Dividers, Pharmaceutical Products, Slicers |
Pour Point | 20 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 30 |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | 20 Degrees F |
Environmentally Acceptable Lubricant | Yes |
Description
Mineral Hydraulic Oil,Food Grade,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 61907-2RS (61907 2RS PRX)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-43)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- Petrochem Food Grade Lubricants