Shop All Food Grade Lubricants
Petrochem
Mineral Hydraulic Oil, Food Grade, 5 Gal.
Mfr # FOODSAFE FMO 100-005
Zoro # G8526192
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series FMO
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Standards ASTM, NSF H-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE FMO 100-005
- Zoro # G8526192
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Mineral Hydraulic Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 30, Viscosity Index 112, ISO Viscosity Grade 100, Viscosity (SUS @ 100 F) 465, Viscosity (SUS @ 200 F) 55Temp. Range 15 to 450 Degrees F, Flash Point (F) 450, Pour Point (F) 15, White Mineral Oil, Hydraulic systems, pneumatic lubricators, light duty air compressors, chains, bearings, vacuum pumps, blowers, slideways, NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 105/75 A, 12VDC, 1 Phase (DC-3500)
- BANDO Mxl Timing Belt, 134Mxl3.2G (134MXL3.2G)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- Petrochem Penetrants and Lubricants