Shop All Lubricants
Petrochem
Lubricant/Penetrant, Liquid, 5 Gal., Pail
Mfr # BIOTECH FGPL-005
Zoro # G3848391
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # BIOTECH FGPL-005
- Zoro # G3848391
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Petrochem, BIOTECH FGPL, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 295 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 295 Degrees F, Standards ASTM B117, ASTM D1748, ASTM D877
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR15SF10)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (PETRO-GARD 220)
- BOSTIK Bostik Never Seez Black Moly Extreme Pressure Grease 16 oz. Flat Top Can (NSB-150)
- Petrochem Penetrants and Lubricants