Shop All Lubricants
Petrochem
Lubricant, PAO, 5 Gal., Pail
Mfr # GEARSYN FGG-150-005
Zoro # G3848218
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN FGG-150-005
- Zoro # G3848218
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Petrochem, GEARSYN FGG-150, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 295 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 515 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- ALEMITE Coupler, Hydraulic Standard, 1/8-27NPTF (A6304-B)
- DEWALT Hose Reel, 3/8" Hose Dia., 50 ft. Length (DXCM024-0343)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 (HT-2000)
- PETROCHEM Lubricant, PAO, 1 Gal., Jug (SYNOIL FG-100-001)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- Petrochem Lubricants