Shop All Lubricants
Petrochem
Lubricant, PAO, 2 Gal., Jug
Mfr # GEARSYN FGG-150-001
Zoro # G3881711
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Lubricant Container Jug
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN FGG-150-001
- Zoro # G3881711
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 2 gal. |
Description
General Purpose Lubricant, Wet, Petrochem, GEARSYN FGG-150, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 515 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 515 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Lubricant, PAO, 1 Gal., Jug (SYNOIL FG-100-001)
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 (HT-2000)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- Petrochem Lubricants