Shop All Lubricants
Petrochem
Gear Lubricant, 1 Gal, Visc 220
Mfr # FOODSAFE GEAR FG-220-001
Zoro # G2970265
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Color Clear
- Min. Operating Temp. -6 Degrees F
- Container Style Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-220-001
- Zoro # G2970265
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Description
Gear Oil,Semi-Synthetic Base,Size 1 gal.,Container Type Can,SAE Grade 90,ISO Viscosity Grade 220,Viscosity Index 96,Color Clear,Temp. Range -6 Degrees to 445 Degrees F,Pour Point -6 Degrees C,Flash Point 445 Degrees F,Dropping Point Not Specified,Specific Gravity 0.878,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 226 cSt,Viscosity @ 100C 19.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLARETITE 37Deg Jic Seal Kit (SK61-37FT-304-SOR)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 42 in L Outside, 11/32 in THK (A40R)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- BREEZE Ideal Hy Gear 3 in to 5 in. SAE 72 Silver Hose Clamp Stainless Steel Band (625072551)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- PETROCHEM Lubricant, PAO, 1 Gal., Jug (SYNOIL FG-100-001)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (PETRO-GARD 220)
- PETROCHEM Heavy Duty Gear Lubricant, 1 Gal. (GEARSYN 80W-140-001)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- Petrochem Penetrants and Lubricants