Shop All Food Grade Lubricants
Petrochem
Food Grade Trolley Lubricant, 5 Gal.
Mfr # FOODSAFE TROLLEY LUBE 46-005
Zoro # G6000531
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Trolley Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # FOODSAFE TROLLEY LUBE 46-005
- Zoro # G6000531
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Trolley Lubricant, Wet, Petrochem, FOODSAFE PETRO-SYN FG-220, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 475 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 490 Degrees F, Standards Meets All FDA Requirements Under 21 CFR 178.3570
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Bowl Guard and Flex Drain (FRP-95-014)
- PRIMEFIT 3-Way Bar Manifold w/ 3 Couplers, Plug (M1402-5)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- DANA U-JOINT KIT (PREMIUM SPL55/1480 SERIES WHEEL JOINT) LUBE FOR LIFE (SPL55-3X)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. (FOODSAFE AIRLINE TOOL FG-46-001)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 90-005)
- PETROCHEM Food Grade SemiSyn FMG-2 Grease (FOODSAFE PETRO-GARD FMG-2)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- Petrochem Penetrants and Lubricants