Petrochem

Food Grade Synthetic High Temp Grease, 5 Gal.


product price: $1,923.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal.
  • Container Type Pail
  • NSF Rating H1 Food Grade
  • Container Size 5 gal
  • Series Syn Gel FG-750
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal.
Container Size 5 gal

Description

Food Grade Grease, High Temperature, 5 Gal., NLGI Grade 2, Color White/Transparent, Temp. Range -22 to 620 F, Flash Point 500 F, Dropping Point 620 F, Synthetic Hydrocarbon PAO Base, Grease, Specific Gravity 0.89, Food Grade, High Temperature, Water Resistant, For Food Processing Equipment, NSF H-1, Dropping Point 326 C, Four-Ball Wear 0.49 mm, Viscosity 460 cSt @ 40 C, Viscosity 40 cSt @100 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.