Shop All Food Grade Lubricants
Petrochem
Food Grade Synthetic High Temp Grease, 14 Oz.
Mfr # FOODSAFE SYNGEL FG-750
Zoro # G2490336
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Syn Gel FG-750
- Grease Color White
- NLGI Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE SYNGEL FG-750
- Zoro # G2490336
- UPC # 094705613436
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 14 oz |
Size | 14 oz. |
Description
Food Grade Grease, Synthetic Hydrocarbon (PAO)/Inorganic Thickener Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Translucent White, Temp. Range -4 Degrees to 500 Degrees F, Flash Point 500 Degrees F, Dropping Point 620 Degrees F, Four-Ball Wear 0.49mm, Specific Gravity 0.925, Timken OK Load Not Specified, Viscosity @ 40C 460, Viscosity @ 100C 46.5, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-25-13)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (145TBDR5345)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- Petrochem Penetrants and Lubricants