Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn Hydraulic Oil, ISO 46
Mfr # FOODSAFE HYDRAULIC FG-46-005
Zoro # G3386975
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series Hydraulic FG
- Application Air Compressors, Airline Applications, Bakery Equipment, Circulation Systems, Cooler Conveyors, Food Processing Equipment, High-Pressure Hydraulic Systems, Proofer Conveyors
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-46-005
- Zoro # G3386975
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-46, Size 5 Gal, SAE Grade 15, Viscosity Index 101, ISO Viscosity Grade 46, Viscosity 216 SUS @ 100 F, Viscosity 47.7 SUS @ 200 F, Temp Range 5 to 445 F, Flash Point 445 F, Pour Point 5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- GATES Micro-V Belts, 870J6 (870J6)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-53)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-005)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- Petrochem Penetrants and Lubricants