Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn Gear Oil, ISO 460
Mfr # FOODSAFE GEAR FG-460-001
Zoro # G3444996
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series GEAR
- Max. Operating Temp. 445 Degrees F
- ISO Viscosity Grade 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-460-001
- Zoro # G3444996
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Gear Oil,Semi-Synthetic Base,Size 1 gal.,Container Type Can,SAE Grade Not Specified,ISO Viscosity Grade 460,Viscosity Index 129,Color Clear,Temp. Range 0 Degrees to 445 Degrees F,Pour Point -18 Degrees C,Flash Point 445 Degrees F,Dropping Point Not Specified,Specific Gravity 0.883,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 483 cSt,Viscosity @ 100C 40.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- BESTORQ B64 V Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs (B64)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 48 in L Outside, 5/16 in THK, EPDM (3VX475)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. (FOODSAFE TROLLEY LUBE 46-005)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- PETROCHEM Food Grade SemiSyn FMG-2 Grease (FOODSAFE PETRO-GARD FMG-2)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- Petrochem Food Grade Lubricants