Shop All Food Grade Lubricants
Petrochem
Food Grade SemiSyn FMG-2 Grease
Mfr # FOODSAFE PETRO-GARD FMG-2
Zoro # G2573952
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Petro-Gard FMG-2
- Min. Operating Temp. -22 Degrees F
- Flash Point 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE PETRO-GARD FMG-2
- Zoro # G2573952
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 14 oz |
Size | 14 oz. |
Description
Semi Synthetic Grease, Food Grade, High Temp, FOODSAFE PETRO-GARD FMG-2, 14 oz, NLGI Grade 2, Color White/Transparent, Temp Range -22 to 300 F, Flash Point 300 F, Dropping Point 518 F, Mineral Oil/PAO/Aluminum Complex Thickener Base, Film Type Semi Solid to Solid, Created Specifically For The Pharmaceutical, Food Service, Bakeries, Dairy, Meat/Poultry, Beverage/Packaging Industries For Temperatures Up to 300 F, Standards NSF H-1 Registered, Meets USDA 1998 Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/8 HP, 860 RPM, 115V, 48, Open (4YU19)
- TRITAN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-18)
- MONARCH Pump Assembly (500246312171150)
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs (3L580)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. (FOODSAFE TROLLEY LUBE 46-005)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- Petrochem Penetrants and Lubricants