Shop All Food Grade Lubricants
Petrochem
Food Grade Dry Proofer Chain Lube, ISO 15
Mfr # PR FG-15
Zoro # G2763941
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Oven Chain Lubricant
- NSF Rating H1 Food Grade
- Safe on Most Plastics Yes (Test on Small Area)
- Container Size 5 gal
- Chain and Wire Rope Uses Proofer Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PR FG-15
- Zoro # G2763941
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Oven Chain Lubricant, Pail, Synthetic Oil, No Additives, H1 Food Grade, Petrochem, 5 gal, -85 Degrees F, 430 Degrees F, Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Stainless Steel Insert NPT, 1"x1" (RKHN881)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-001)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, 5 Gal. (FOODSAFE FMO 100-005)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- Petrochem Penetrants and Lubricants