Petrochem

Divider Oil, Food Grade, 5 Gal.


product price: $242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • NSF Rating H3 Food Grade
  • Container Size 5 gal
  • Series Divider Oil 90
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Divider Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb.ISO Viscosity Grade 15/22, Viscosity (SUS @ 100 F) 85 to 100Temp. Range 10 to 375 Degrees F, Flash Point (F) 375, Pour Point (F) 10, USP Grade White Mineral Oil, Dividers, Slicers and Release Agent, NSF H-1 & 3-H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.