Petrochem

Compressor Oil, 55gal, Drum, Synthetic Oil


product price: $9,519.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Sub-Category Compressor Oil
  • Food Grade No
  • Base Synthetic Oil
  • Size 55 gal
  • Container Type Drum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 55 gal
Container Size 55 gal

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 10, ISO Viscosity Grade 46, Viscosity Index 155, Flash Point 510 Degrees F, Food Grade No, Series Petro-Coolant 46, Application Food Processing, Viscosity @ 40C 49 cSt, Viscosity @ 100C 9 cSt, Maximum Operating Temperature 510 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.