Shop All Compressor Oil
Petrochem
Compressor Oil, 55gal, Drum, Semi-Synthetic
Mfr # AIR-COMP 100-055
Zoro # G3847971
product price: $3,426.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,426.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Semi-Synthetic
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIR-COMP 100-055
- Zoro # G3847971
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 500 Degrees F, Food Grade No, Series Air-Comp Series, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 97.2 cSt, Viscosity @ 100C 10.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (7JEM)
- DEUBLIN Union 5/8-18 Unf RH (1115-000-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- Petrochem Air Compressors