Shop All Compressor Oil
Petrochem
Compressor Oil, 55 gal., Drum, Mineral Oil
Mfr # PETRO-COMP 46-055
Zoro # G3847938
product price: $2,839.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,839.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PETRO-COMP 46-055
- Zoro # G3847938
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 97, Flash Point 470 Degrees F, Food Grade No, Series Petro-Comp, Application Food Processing, Viscosity @ 40C 46 cSt, Viscosity @ 100C 6.7 cSt, Maximum Operating Temperature 470 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- FERNCO FLEX DONUT 4CI X 1-1/2"" (P44U-139)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-46-001)
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal., Bottle (1630144405)
- Petrochem Compressor Oil