Shop All Compressor Oil
Petrochem
Compressor Oil, 55 gal., Drum, Mineral Oil
Mfr # PETRO-COMP 100-055
Zoro # G3847956
product price: $3,072.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,072.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PETRO-COMP 100-055
- Zoro # G3847956
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Grade 30, ISO Viscosity Grade 100, Viscosity Index 68, Flash Point 520 Degrees F, Food Grade No, Series Petro-Comp, Application Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors, Viscosity @ 40C 99 cSt, Viscosity @ 100C 8.5 cSt, Maximum Operating Temperature 520 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- CONTINENTAL CONTITECH BX75 Cogged V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (BX75)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 46-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- INDUSTRIAL GOLD Synthetic, 30 Weight, Special Blend Reciprocating AirComp. Oil, 30100-S (30100-S)
- Petrochem Air Compressors