Shop All Compressor Oil
Petrochem
Compressor Oil, 55 gal., Drum, Mineral Oil
Mfr # AMMONIA COMPRESSOR 68-055
Zoro # G3847910
product price: $2,552.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,552.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AMMONIA COMPRESSOR 68-055
- Zoro # G3847910
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Drum |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Flash Point | 475 Degrees F |
Viscosity @ 40C | 70 cSt |
Viscosity Index | 98 |
Application | Food Processing |
Temp. Range | -49 Degrees to 475 Degrees F |
Viscosity @ 100C | 8.8 cSt |
Pour Point | -45 Degrees C |
Standards | ASTM |
Four-Ball Wear | Not Specified |
Minimum Operating Temperature | -49 Degrees F |
Maximum Operating Temperature | 475 Degrees F |
SAE Viscosity Grade | 20 |
Base Oil | Mineral |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 98, Flash Point 475 Degrees F, Food Grade No, Application Food Processing, Base Oil Mineral, Viscosity @ 40C 70 cSt, Viscosity @ 100C 8.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Fitting, MNPT x FNPT, 1/4" (651-1)
- FESTO Pushbutton Valve F-3-M5 (F-3-M5)
- MILWAUKEE TOOL Bucket Hanger for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2776)
- SKF Single Row Ball Brgs (6205ZZC3)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 100-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 55 Gal Drum (IP53842)
- Petrochem Compressor Oil