Shop All Compressor Oil
Petrochem
Compressor Oil, 1gal, Jug, Polyalphaolefin
Mfr # SYNCOMP PAO-46-001
Zoro # G3881860
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # SYNCOMP PAO-46-001
- Zoro # G3881860
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 134, Flash Point 525 Degrees F, Food Grade No, Series Syncomp PAO-46, Application Air-Oilers, Air-Tools, Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 43.2 cSt, Viscosity @ 100C 7.34 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Ball Bearing (C066342)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- DAYTON AC Gearmotor, 550.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP5)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 32-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- Petrochem Compressor Oil