Shop All Compressor Oil
Petrochem
Compressor Oil, 1gal, Jug, Polyalphaolefin
Mfr # PETRO-COMP FG-40XL-001
Zoro # G3881851
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 1 gal
- Container Type jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PETRO-COMP FG-40XL-001
- Zoro # G3881851
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 130, Flash Point 505 Degrees F, Food Grade Yes, Series Petro-Comp FG-40Xl, Application Centrifugal Compressors and Vacuum Pumps, Food Processing, Reciprocating Compressors, Rotary Screw Compressors, Rotary Vane Compressors, Viscosity @ 40C 45.5 cSt, Viscosity @ 100C 7.5 cSt, Maximum Operating Temperature 505 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/4 in Bore (123618)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4907009)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4250, Pressure Line, 5 micron, Outside-In (MF0058478)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- Petrochem Compressor Oil