Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Synthetic Oil
Mfr # PETRO-COOLANT 46-001
Zoro # G3881836
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthetic Oil
- Size 1 gal
- Container Type jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # PETRO-COOLANT 46-001
- Zoro # G3881836
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 10, ISO Viscosity Grade 46, Viscosity Index 155, Flash Point 510 Degrees F, Food Grade No, Series Petro-Coolant 46, Application Food Processing, Viscosity @ 40C 49 cSt, Viscosity @ 100C 9 cSt, Maximum Operating Temperature 510 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Ball Bearing (WC87500)
- TRICO Latch Dog Oilers (31824)
- PARKER Valve, Solenoid, C10-2 (DSL101C)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- Petrochem Air Compressors