Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Synthetic Oil
Mfr # AIR-COMP 46-001
Zoro # G3881809
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthetic Oil
- Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIR-COMP 46-001
- Zoro # G3881809
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 97, Flash Point 460 Degrees F, Food Grade No, Series Air-Comp Series, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 45.8 cSt, Viscosity @ 100C 6.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256TC-W22)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762-1)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 46-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- Petrochem Compressor Oil