Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Synthetic Oil
Mfr # AIR-COMP 100-001
Zoro # G3881781
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Semi-Synthetic
- Size 1 gal
- Container Type jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # AIR-COMP 100-001
- Zoro # G3881781
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 500 Degrees F, Food Grade No, Series Air-Comp Series, Application Air-Oilers, Air-Tools, And Are Compatible In Ammonia Refrigerant Systems, Bearings, Cables, Compressors, Drip Oilers, Gear Head Motors, Multistage Reciprocating Compressors, Roller Chains, Stationary Rotary Vane And Screw Compressors, Water Pumps, Viscosity @ 40C 97.2 cSt, Viscosity @ 100C 10.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- CONTINENTAL CONTITECH 1/2" Multipurpose Air Hose 300 psi Red (20026980)
- POWERDRIVE Sheave 15.75" OD (1B154SK)
- SPEEDAIRE Oil Full Plug and O-Ring (114X44)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- Petrochem Compressor Oil