Petrochem

Compressor Oil, 1 gal., Jug, Mineral Oil


original price: $69.29
5% off
new price: $65.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sub-Category Compressor Oil
  • Food Grade No
  • Base Mineral Oil
  • Size 1 gal
  • Container Type jug
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 99, Flash Point 470 Degrees F, Food Grade No, Series Petro-Comp, Application Food Processing, Viscosity @ 40C 66 cSt, Viscosity @ 100C 8.5 cSt, Maximum Operating Temperature 470 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.