Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Mineral Oil
Mfr # PETRO-COMP 46-001
Zoro # G3881757
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PETRO-COMP 46-001
- Zoro # G3881757
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 97, Flash Point 470 Degrees F, Food Grade No, Series Petro-Comp, Application Food Processing, Viscosity @ 40C 46 cSt, Viscosity @ 100C 6.7 cSt, Maximum Operating Temperature 470 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 100-005)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, 1 Qt, 100 Grade (75175001)
- Petrochem Air Compressors