Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Mineral Oil
Mfr # FS AMMONIA COMPRESSOR FG-68-001
Zoro # G3881748
original price:
$81.19
15% off
new price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Mineral Oil
- Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FS AMMONIA COMPRESSOR FG-68-001
- Zoro # G3881748
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 198, Flash Point 470 Degrees F, Food Grade Yes, Series Ammonia Compressor FG-68, Application Food Processing, Viscosity @ 40C 67.9 cSt, Viscosity @ 100C 8.66 cSt, Maximum Operating Temperature 470 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 1kg (1506)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- INDUSTRIAL GOLD Synthetic, 30 Weight, SpecialBlend Reciprocating AirComp. Oil, 30100-Qt (30100-QT)
- Petrochem Air Compressors