Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Mineral Oil
Mfr # BIOTECH FGPL-001
Zoro # G3881888
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bidodegradable Penetrating Lubricant
- Food Grade Yes
- Base Mineral Oil
- Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # BIOTECH FGPL-001
- Zoro # G3881888
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Bidodegradable Penetrating Lubricant |
Item | Compressor Oil |
Food Grade | Yes |
Base | Mineral Oil |
Container Type | Jug |
SAE Grade | Greater Than 5W |
ISO Viscosity Grade | 14 |
Flash Point | 295 Degrees F |
Application | Centrifugal Compressors, Reciprocating Compressors, Rotary Screw Compressors, Rotary Van Compressors, Vacuum Pumps |
Temp. Range | -13 Degrees to 295 Degrees F |
Pour Point | -39 Degrees C |
Standards | ASTM |
Viscosity @ 40C | 14 cSt |
Specific Gravity | 0.88 |
Four-Ball Wear | 0.4 mm |
Viscosity @ 100C | Not Specified |
Base Oil | Mineral |
Maximum Operating Temperature | 295 Degrees F |
SAE Viscosity Grade | 5 |
Minimum Operating Temperature | -13 Degrees F |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Viscosity Grade 5, ISO Viscosity Grade 14, Flash Point 295 Degrees F, Food Grade Yes, Application Centrifugal Compressors, Reciprocating Compressors, Rotary Screw Compressors, Rotary Van Compressors, Vacuum Pumps, Base Oil Mineral, Viscosity @ 40C 14 cSt, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6012 2NSE C3)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-18)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50BS20H X 1 1/4)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (AMMONIA COMPRESSOR 68-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (SYN-COMP D-100-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (SYNCOMP PAO-32-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-COOLANT 32-001)
- Petrochem Compressor Oil