Shop All Compressor Oil
Petrochem
Compressor Oil, 1 gal., Jug, Mineral Oil
Mfr # AMMONIA COMPRESSOR 68-001
Zoro # G3881739
original price:
$67.99
20% off
new price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Mineral Oil
- Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AMMONIA COMPRESSOR 68-001
- Zoro # G3881739
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Mineral Oil |
Container Type | Jug |
SAE Grade | 20 |
ISO Viscosity Grade | 68 |
Flash Point | 475 Degrees F |
Pour Point | -45 Degrees C |
Temp. Range | -49 Degrees to 475 Degrees F |
Viscosity @ 40C | 70 cSt |
Viscosity @ 100C | 8.8 cSt |
Application | Food Processing |
Four-Ball Wear | Not Specified |
Viscosity Index | 98 |
Standards | ASTM |
SAE Viscosity Grade | 20 |
Minimum Operating Temperature | -49 Degrees F |
Base Oil | Mineral |
Maximum Operating Temperature | 475 Degrees F |
Description
Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 98, Flash Point 475 Degrees F, Food Grade No, Application Food Processing, Base Oil Mineral, Viscosity @ 40C 70 cSt, Viscosity @ 100C 8.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- BROWNING Split Taper Bushing, 1-1/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078351)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 15 oz. Cartridge (13015)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-001)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 55 Gal Drum (IP53842)
- Petrochem Compressor Oil