Shop All Lubricants
Petrochem
Air Tool Lubricant, PAO, 55 Gal., Drum
Mfr # AIRLINE TOOL FG-055
Zoro # G3848078
product price: $4,499.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,499.99
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 55 gal
- Color Clear
- Lubricant NSF Rating H1 Food Grade
- Specific Gravity 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIRLINE TOOL FG-055
- Zoro # G3848078
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 140, SAE Grade 10W, Base Oil Synthetic, Container Size 55 gal, Container Type Drum, NSF Rating H1, Min. Operating Temp. -67 Degrees F, Max. Operating Temp. 460 Degrees F, Flash Point 460 Degrees F, Pour Point -67 Degrees F, Color Clear, NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Lockable Isolation Valve, 1/2" NPT Port, 3-Way/2-Position, Lock-Out / Tag-Out (MC202-V01TF)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- GATES 2108 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B80)
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- PETROCHEM Lubricant, PAO, 1 Gal., Jug (SYNOIL FG-100-001)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- ZEP 2560 oz., Drum, General Purpose Lubricant (86950)
- Petrochem Lubricants