Shop All Lubricants
Petrochem
Air Tool Lubricant, PAO, 55 Gal., Drum
Mfr # AIRGUARD 32-055
Zoro # G3848087
product price: $5,173.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$5,173.99
Free 30-Day Returns
Key Features
- NSF Rating H2
- Container Size 55 gal
- Net Weight 439 oz.
- VOC Content 0
- Chemical Base Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # AIRGUARD 32-055
- Zoro # G3848087
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
Air Tool Lubricant, ISO Viscosity Grade 134, SAE Grade 10W, Base Oil Synthetic, Container Size 55 gal, Container Type Drum, NSF Rating H2, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 450 Degrees F, Pour Point -55 Degrees F, Color Clear, 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200), Application Metalworking, manufacturing, facility maintenance, fleet, construction, agriculture, Specific Gravity Less Than 1.0, Food Grade Oil NSF H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- PETROCHEM Heavy Duty Gear Lubricant, 1 Gal. (GEARSYN 80W-140-001)
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 (HT-2000)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- Petrochem Penetrants and Lubricants