Shop All Hub, Circulating & Gear Oils
Petrochem
55 gal Gear Lubricant Pail Not Specified ISO Viscosity, 80W SAE
Mfr # GEARSYN 80W-140-055
Zoro # G9881444
product price: $5,128.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$5,128.99
Free 30-Day Returns
Key Features
- SAE Grade 80W
- Container Size 55 gal
- ISO Viscosity Grade Not Specified
- Base Oil Synthetic
- Base Full Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN 80W-140-055
- Zoro # G9881444
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Heavy Duty Gear Lubricant, Container Type Pail, Size 55 gal., Temp. Range -35 to 450 Degrees , Flash Point 450, VOC Content 0Film Type LiquidHeavy Duty Gear, PAO Base, NSF, Compliance NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Window Switch, 1K3959857Creh (1K3959857CREH)
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- LOCK TECHNOLOGY Twist Socket Removal Kit, Lug Nut, 5 pcs. (4240)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- PETROCHEM 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-005)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Bright and Clear (GEARSYN FGG-460-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- Petrochem Hub, Circulating & Gear Oils