Shop All Hub, Circulating & Gear Oils
Petrochem
55 gal Gear Lubricant Pail Not Specified ISO Viscosity, 75W SAE
Mfr # GEARSYN 75W-90-055
Zoro # G9881453
product price: $4,588.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,588.99
Free 30-Day Returns
Key Features
- SAE Grade 75W
- Container Size 55 gal
- ISO Viscosity Grade Not Specified
- Base Oil Synthetic
- Base Full Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN 75W-90-055
- Zoro # G9881453
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Heavy Duty Gear Lubricant, Container Type Pail, Size 55 gal., Temp. Range -50 to 425 Degrees , Flash Point 425, VOC Content 0Film Type LiquidHeavy Duty Gear, PAO Base, NSF, Compliance NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Fluid Evacuator/Dispenser 20L (NEMV7120)
- GROTE Courtesy Light, LED, Slimlite With Switch (60591)
- DONALDSON Lube Filter, Spin-On Full Flow, P558615 (P558615)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- PETROCHEM 1 gal Gear Oil Can 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-001)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Bright and Clear (GEARSYN FGG-460-001)
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 90 - 35 Lb Metal Pail (14159LB)
- Petrochem Hub, Circulating & Gear Oils