Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # FOODSAFE HYDRAULIC FG-68-055
Zoro # G3540677
product price: $3,251.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,251.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 68
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-68-055
- Zoro # G3540677
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Semi-Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 20w, Viscosity Index 101, ISO Viscosity Grade 68, Viscosity 352 SUS @ 100 F, Viscosity 55.8 SUS @ 200 F, Temp. Range 5 to 480 F, Flash Point 450 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 232 C, Pour Point -15 C, Viscosity 68 cSt @ 40 C, Viscosity 8.76 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Windshield Deicer Aerosol (8209)
- ROADPRO Coax Cable, PL-259 Connector, 9 ft. (RP-9CC)
- CUSHMAN Tie Rod End, Left Hand (889681)
- SEA DOG Garboard Drain, #520040-1 (520040-1)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOOSAFE FMO 32-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- SUPER LUBE 1 gal Jug, Silicone Oil, 350 ISO Viscosity (56301)
- Petrochem Automotive Hydraulic Oil