Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # WO FG-32-055
Zoro # G3847868
product price: $2,343.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,343.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-32-055
- Zoro # G3847868
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 32 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 10W |
Four-Ball Wear | Not Specified |
Lubricant NSF Rating | H1 Food Grade |
Sub-Category | Food Safe Lubricants |
Base | Mineral Oil |
Color | Clear |
Timken OK Load | Not Specified |
Application | Air Compressors, Airline Applications, Bakery Equipment, Circulation Systems, Cooler Conveyors, Food Processing Equipment, High-Pressure Hydraulic Systems, Proofer Conveyors |
Pour Point | 5 Degrees F |
Standards | GHS, ISO, OSHA |
Flash Point | 446 Degrees F |
Specific Gravity | 0.865 |
Viscosity Index | 101 |
SAE Viscosity Grade | 10W |
Description
Mineral Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Inline Scupper-Fits 1-1/8 Hos, #ILS-1200-DP (ILS-1200-DP)
- SEA DOG 1 Top Cap, #270101-1 (270101-1)
- AGS Brass Connector, Female (7/16-24 Inverted), Male (1/8-27 NPT), 1/bag (BLF-67B)
- THETFORD Thetford 96607 Aquabio 32 Oz Liquid (96607)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- LUBE KING 2 Gallon- All Year Hydraulic Oil, 3PK (193868)
- Petrochem Automotive Hydraulic Oil