Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # FOODSAFE HYDRAULIC FG-32-055
Zoro # G9857757
product price: $3,554.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,554.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE HYDRAULIC FG-32-055
- Zoro # G9857757
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Description
Semi-Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 10w, Viscosity Index 101, ISO Viscosity Grade 32, Viscosity 165.4 SUS @ 100 F, Viscosity 44.3 SUS @ 200 F, Temp. Range 5 to 475 F, Flash Point 445 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -15 C, Viscosity 32 cSt @ 40 C, Viscosity 5.38 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ002LA, 2 Ton, 18.11 in Stroke, Hydraulic Industrial Bottle Jack (GBJ002LA)
- HTI Fade Away Xl Vinyl & Rubber Dressing, Thick, Creamy: 1 Gallon (654-1G)
- OTC Brake Fluid Tester, Plastic, 10" L (4598-DOT3)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE (FMO 320-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- MAG 1 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MAG00325)
- Petrochem Automotive Hydraulic Oil