Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # FMO 32-055
Zoro # G3848166
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,548.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # FMO 32-055
- Zoro # G3848166
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 32 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 10W |
Color | Clear |
Timken OK Load | Not Specified |
Lubricant NSF Rating | H1 Food Grade |
Four-Ball Wear | 0.46 mm |
Standards | NSF H-1 |
Specific Gravity | 0.818 |
Pour Point | 5 Degrees F |
Application | Angelus Seamers, Bearings, Blowers, Chains, Enclosed Gearboxes, Guide Post, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps |
Flash Point | 410 Degrees F |
Sub-Category | Food Safe Lubricants |
Viscosity Index | 115 |
Base | Mineral Oil |
Series | FMO |
Product Type | Hydraulic Oil |
SAE Viscosity Grade | 10W |
Description
Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- RED HORSE PERFORMANCE -08 (1/2") NPT MALE TO -02 (1/8") NPT FEMALE REDUCER - BLACK (912-08-02-2)
- OMEGALIFT Truck Ramps, 20 tons (93200)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (7628)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- MOBIL 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE, 4 PK (125365)
- Petrochem Automotive Hydraulic Oil