Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 220 ISO Viscosity, 50 SAE
Mfr # FMO 220-055
Zoro # G3848120
product price: $2,787.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,787.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 220
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FMO 220-055
- Zoro # G3848120
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 220 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 50 |
Color | Clear |
Flash Point | 449 Degrees F |
Viscosity Index | 104 |
Specific Gravity | 0.845 |
Application | Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post |
Timken OK Load | Not Specified |
Lubricant NSF Rating | H1 Food Grade |
Standards | NSF H-1 |
Four-Ball Wear | 0.45 mm |
Base | Mineral Oil |
Sub-Category | Food Safe Lubricants |
Pour Point | 11 Degrees F |
Series | FMO |
SAE Viscosity Grade | 50 |
Product Type | Hydraulic Oil |
Description
Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- IPA Fuel Pump Relay Bypass Kit II (3-Pc Set) (9037)
- A & I PRODUCTS R12 Refrigerant Oil 9" x4" x2" (A-520-239)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87154)
- Petrochem Automotive Hydraulic Oil