Shop All Automotive Hydraulic Oil
Petrochem
55 gal Drum, Hydraulic Oil, 15 ISO Viscosity, 5W SAE
Mfr # WO FG-15-055
Zoro # G3848190
product price: $2,258.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,258.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 15
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-15-055
- Zoro # G3848190
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Type | Drum |
Container Style | Drum |
ISO Viscosity Grade | 15 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 5W |
Standards | NF Approved, USP Approved |
Flash Point | 350 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Application | For Gear Systems Operating in the Food Processing Industries |
Sub-Category | Food Safe Lubricants |
Pour Point | -6 Degrees F |
Base | Mineral Oil |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
Color | Clear |
Specific Gravity | 0.818 |
SAE Viscosity Grade | 5W |
Description
Mineral Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 22 Ton Air Hydraulic Truck Jack (HJ1912)
- WALKER EXHAUST EXHAUST Y PIPE (40365)
- PHOENIX Installation Tool (PGD168TOL)
- MILES LUBRICANTS SB Motor Oil, 10W-30, Synthetic, 55 Gal. (M00100301)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- LUBRIPLATE Aw-32 Hydraulic Oil , 5 Gal Pail, Iso-32 Aw Hydraulic Oil (F0400-060)
- Petrochem Automotive Hydraulic Oil