Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE
Mfr # HYSN FGH-68-005
Zoro # G6022371
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 68
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # HYSN FGH-68-005
- Zoro # G6022371
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Synthetic Hydraulic Lubricant, Food Grade, 5 Gal., SAE Grade 20w, Viscosity Index 134, ISO Viscosity Grade 68, Viscosity 329 SUS @ 100 F, Viscosity 59.2 SUS @ 200 F, Temp. Range -50 to 580 F, Flash Point 485 F, Pour Point -50 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 252 C, Pour Point -45 C, Viscosity 64.2 cSt @ 40 C, Viscosity 9.73 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE A 5/8 Pal Nuts(4), #86310 (86310)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- PETERSON MANUFACTURING BACK-UP ALARM (780)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 220 - 5 Gallon Metal Pail (54769)
- Petrochem Automotive Hydraulic Oil