Petrochem

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Size 5 gal
  • Container Style Pail
  • Container Type Pail
  • ISO Viscosity Grade 46
  • NSF Rating H1 Food Grade
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Mineral Hydraulic Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 20, Viscosity Index 108, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 215, Viscosity (SUS @ 200 F) 45Temp. Range 10 to 420 Degrees F, Flash Point (F) 420, Pour Point (F) 10, White Mineral Oil, Hydraulic systems, pneumatic lubricators, light duty air compressors, chains, bearings, vacuum pumps, blowers, slideways, NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.