Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE
Mfr # WO FG-46-005
Zoro # G3848428
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-46-005
- Zoro # G3848428
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Type | Pail |
Container Style | Pail |
ISO Viscosity Grade | 46 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 15W |
Specific Gravity | 0.845 |
Pour Point | -1 Degrees F |
Standards | NF Approved, USP Approved |
Base | Mineral Oil |
Flash Point | 215 Degrees C |
Color | Clear |
Sub-Category | Food Safe Lubricants |
Application | For Gear Systems Operating in the Food Processing Industries |
Lubricant NSF Rating | H1 Food Grade |
Series | White Oil FG |
Environmentally Acceptable Lubricant | Yes |
SAE Viscosity Grade | 15W |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 430 Degrees F |
Description
Mineral Hydraulic Oil,5 gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Compression Test Kit, Analog, 0 to 300 psi (MV5530)
- MOTORCRAFT Cooling Sys Flush (VC1)
- FAIRCHILD INDUSTRIES Kg2064 - 1982-1992 Chevrolet Camaro Belt Weatherstrip Kit (KG2064)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 220 ISO Viscosity, 50 SAE (FMO 220-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- Petrochem Automotive Hydraulic Oil