Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE
Mfr # HYSN FGH-46-005
Zoro # G5963964
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # HYSN FGH-46-005
- Zoro # G5963964
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Synthetic Hydraulic Lubricant, Food Grade, 5 Gal., SAE Grade 15w, Viscosity Index 135, ISO Viscosity Grade 46, Viscosity 238 SUS @ 100 F, Viscosity 52.3 SUS @ 200 F, Temp. Range -63 to 580 F, Flash Point 482 F, Pour Point -63 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 250 C, Pour Point -55 C, Viscosity 46.8 cSt @ 40 C, Viscosity 7.79 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Scissor Fuel Line Disconnect, W83114 (W83114)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- GROTE Closed Splice Connector, 12-10 Ga, PK100 (83-3582)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- Petrochem Automotive Hydraulic Oil