Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE
Mfr # FMO 320-001
Zoro # G3881915
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Style Jug
- Container Type Pail
- ISO Viscosity Grade 320
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FMO 320-001
- Zoro # G3881915
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Jug |
Container Type | Pail |
ISO Viscosity Grade | 320 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | Not Specified |
Application | Bearings, Blowers, Enclosed Gearboxes, Heavy Duty Chains, Slideways and Guide Post |
Pour Point | 10 Degrees F |
Standards | NSF H-1 |
Flash Point | 450 Degrees F |
Four-Ball Wear | 0.45 mm |
Color | Clear |
Lubricant NSF Rating | H1 Food Grade |
Specific Gravity | 0.88 |
Viscosity Index | 101 |
Series | FMO |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | 10 Degrees F |
Environmentally Acceptable Lubricant | Yes |
Maximum Operating Temperature | 450 Degrees F |
Description
Hydraulic Oil,1 gal.,Pail,ISO 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5041 Pneumatic/Hydraulic Motorcycle/ATV Jack (1500 lb. Capacity) (5001.5041)
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- ECCO LED Flood Worklamp, Square, 6 LED, 12-24V (EW3006-F)
- NGK Laser Iridium Spark Plug(Pr-Ea/Bx-4), 4996 (4996)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- Petrochem Automotive Hydraulic Oil