Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # WO FG-32-005
Zoro # G3848437
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-32-005
- Zoro # G3848437
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 32 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 10W |
Specific Gravity | 0.818 |
Application | For Gear Systems Operating in the Food Processing Industries |
Color | Clear |
Lubricant NSF Rating | H1 Food Grade |
Base | Mineral Oil |
Sub-Category | Food Safe Lubricants |
Pour Point | -1 Degrees F |
Flash Point | 204 Degrees C |
Standards | NF Approved, USP Approved |
Series | White Oil FG |
Maximum Operating Temperature | 420 Degrees F |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | 0 Degrees F |
SAE Viscosity Grade | 10W |
Environmentally Acceptable Lubricant | Yes |
Description
Mineral Hydraulic Oil,5 gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DHC BATTERY TESTERS BT2000 (BT2000)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SIDE TERMINAL BATTERY WRENCH (KHB10A)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 10/bag (BLF-24)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- VALVOLINE 1 qt Bottle, Transfer Case Fluid, Not Specified ISO Viscosity, Not Specified SAE (855459)
- Petrochem Automotive Hydraulic Oil