Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # HYSN FGH-32-005
Zoro # G5895827
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # HYSN FGH-32-005
- Zoro # G5895827
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Synthetic Hydraulic Lubricant, Food Grade, 5 Gal., SAE Grade 10w, Viscosity Index 140, ISO Viscosity Grade 32, Viscosity 157 SUS @ 100 F, Viscosity 46 SUS @ 200 F, Temp. Range -67 to 510F, Flash Point 460 F, Pour Point -67 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 238 C, Pour Point -54 C, Viscosity 30.7 cSt @ 40 C, Viscosity 5.90 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- RONSTAN Series 50 All Purpose Block- Single Stand Up (RF51140)
- AUTO VENTSHADE 19-C SILVERADO 1500 AEROSKIN SMOKE (322168)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-055)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 320 ISO Viscosity, Not Specified SAE (FMO 320-001)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOODSAFE HYDRAULIC FG-32-055)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- Petrochem Automotive Hydraulic Oil