Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # FOOSAFE FMO 32-005
Zoro # G5301073
original price:
$292.29
18% off
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- Container Style Pail
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # FOOSAFE FMO 32-005
- Zoro # G5301073
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Description
Mineral Hydraulic Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 10W, Viscosity Index 115, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 40Temp. Range 5 to 410 Degrees F, Flash Point (F) 410, Pour Point (F) 5, White Mineral Oil, Hydraulic systems, pneumatic lubricators, light duty air compressors, chains, bearings, vacuum pumps, blowers, slideways, NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL RKE-GM-4B4 GENERAL MOTORS 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011700)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- GRAYMILLS Door Gasket (603-28730)
- TYC Parking / Side Marker Light 1997-1999 Buick LeSabre, 12-5034-01 (12-5034-01)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60032)
- Petrochem Automotive Hydraulic Oil