Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, 5W SAE
Mfr # WO FG-15-005
Zoro # G3848446
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 15
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-15-005
- Zoro # G3848446
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 15 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 5W |
Color | Clear |
Standards | NF Approved, USP Approved |
Application | For Gear Systems Operating in the Food Processing Industries |
Lubricant NSF Rating | H1 Food Grade |
Base | Mineral Oil |
Pour Point | -6 Degrees F |
Sub-Category | Food Safe Lubricants |
Specific Gravity | 0.818 |
Flash Point | 350 Degrees F |
Series | White Oil FG |
SAE Viscosity Grade | 5W |
Environmentally Acceptable Lubricant | Yes |
Maximum Operating Temperature | 350 Degrees F |
Minimum Operating Temperature | -5 Degrees F |
Product Type | Hydraulic Oil |
Description
Mineral Hydraulic Oil,5 gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd11098C (RD11098C)
- A & I PRODUCTS Straight Foot Dual Chuck Head Tire Gauge 14.75" x3.75" x1" (A-S-986)
- AFTERMARKET ServiceMate 12 Volt Heavy Duty Electric Fan, 2 Speeds 12V Service Mate (SM3012)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FMO 68-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (FOODSAFE FMO 46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE (WO FG-10-005)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, Not Specified SAE (81034)
- Petrochem Automotive Hydraulic Oil